Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Countersunk screw with hexalobular head ISO 14581, blue passivated zinc plated 4.8 steel (A2K)
Countersunk screw with hexalobular head ISO 14581, blue passivated zinc plated 4.8 steel (A2K) - 1
Countersunk screw with hexalobular head ISO 14581, blue passivated zinc plated 4.8 steel (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw with hexalobular head ISO 14581, blue passivated zinc plated 4.8 steel (A2K)

See product details

Available in 4 versions
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
Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Notice
  • Head dimensions in ISO 14581 countersunk screws are gauged in accordance with ISO 7721

  • Some screws with short dimensions are threaded up to the head, see ISO 14581

  • Countersinks for screw heads in accordance with ISO 14581 must comply with ISO 15065