Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Blind bucket rivet, flat head DIN EN ISO 16585
Blind bucket rivet, flat head DIN EN ISO 16585 - 1
Blind bucket rivet, flat head DIN EN ISO 16585 - 2
Blind bucket rivet, flat head DIN EN ISO 16585 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Blind bucket rivet, flat head DIN EN ISO 16585

See product details

Available in 6 versions
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
  • Sleeve: Stainless steel

  • Mandrel: Stainless steel
Notice

The dimensions and tolerances defined in EN ISO 16585 must be observed.