Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon weld nut with flange ISO 21670, steel, plain
Hexagon weld nut with flange ISO 21670, steel, plain - 1
Hexagon weld nut with flange ISO 21670, steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon weld nut with flange ISO 21670, steel, plain

See product details

Available in 6 versions
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
Weld nuts according to this standard are suitable for screw mounting with screws of strength classes up to and including 10.9 in accordance with ISO 898-1