Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cylindrical pin ISO 2338 A1 stainless steel (h8)
Cylindrical pin ISO 2338 A1 stainless steel (h8) - 1
Cylindrical pin ISO 2338 A1 stainless steel (h8) - 2
Cylindrical pin ISO 2338 A1 stainless steel (h8) - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cylindrical pin ISO 2338 A1 stainless steel (h8)

See product details

Available in 16 versions
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
NoticeReplaces DIN 7