Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screw, hexagon head with shaft ISO 4014, plain A4-80 stainless steel
Screw, hexagon head with shaft ISO 4014, plain A4-80 stainless steel - 1
Screw, hexagon head with shaft ISO 4014, plain A4-80 stainless steel - 2
Screw, hexagon head with shaft ISO 4014, plain A4-80 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Screw, hexagon head with shaft ISO 4014, plain A4-80 stainless steel
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
ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A4-70 strength up to and including nominal size M24 | Above nominal size M27 strength A4-50