Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 - 1
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 - 2
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8U, hot-dip galvanised. Non-preloaded structural bolting assemblies for metal construction.

See product details

Available in 132 versions
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
  • Non-preloaded structural bolting assemblies for metal construction. Steel 8.8U hot-dip galvanised (TZN).

  • Hexagonal bolt, fully threaded, in line with DIN EN ISO 4017 and hexagon nut in line with DIN EN ISO 4032.
Notice

SB = Structural Bolting; bolts and nuts in accordance with DIN EN 15048 must be marked with the special label "SB".


Thread sizes M8 and M10 with the designation "8.8U" comply with the minimum break strength and test strength (for threaded bolts of tolerance class 6az) in accordance with EN ISO 10684.



Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!



ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Regulated construction product with CE marking.