Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain
Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain - 1
Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hex head screw with thread up to head ISO 4017, A2-50 and A2-70 stainless steel, plain

See product details

Available in 240 versions
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
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength A2-50