Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagonal bolt with thread up to the head ISO 4017, natural polyamide 6.6
Hexagonal bolt with thread up to the head ISO 4017, natural polyamide 6.6 - 1
Hexagonal bolt with thread up to the head ISO 4017, natural polyamide 6.6 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, natural polyamide 6.6

See product details

Available in 25 versions
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
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.