Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon socket set screw with pin ISO 4028, A4 stainless steel, 21H, plain
Hexagon socket set screw with pin ISO 4028, A4 stainless steel, 21H, plain - 1
Hexagon socket set screw with pin ISO 4028, A4 stainless steel, 21H, plain - 2
Hexagon socket set screw with pin ISO 4028, A4 stainless steel, 21H, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with pin ISO 4028, A4 stainless steel, 21H, plain

See product details

Available in 11 versions
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
Hardness class 21H corresponds to a hardness of 210 HV



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.