Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon nut ISO 4032 A4-70 stainless steel, plain
Hexagon nut ISO 4032 A4-70 stainless steel, plain - 1
Hexagon nut ISO 4032 A4-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032 A4-70 stainless steel, plain

See product details

Available in 10 versions
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
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.