Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagonal nut ISO 4032, 10 steel with silver zinc-flake coating (ZFSHL)
Hexagonal nut ISO 4032, 10 steel with silver zinc-flake coating (ZFSHL) - 1
Hexagonal nut ISO 4032, 10 steel with silver zinc-flake coating (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut ISO 4032, 10 steel with silver zinc-flake coating (ZFSHL)

See product details

Available in 11 versions
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
Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.