Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon nut ISO 4032, silver zinc-nickel plated 6 steel (ZNSHR)
Hexagon nut ISO 4032, silver zinc-nickel plated 6 steel (ZNSHR) - 1
Hexagon nut ISO 4032, silver zinc-nickel plated 6 steel (ZNSHR) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032, silver zinc-nickel plated 6 steel (ZNSHR)

See product details

Available in 2 versions
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
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range from 0.12-0.18 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.