Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagonal nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG)
Hexagonal nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG) - 1
Hexagonal nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG) - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG)

See product details

Available in 4 versions
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
Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.