Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon nut, low profile, left-hand thread ISO 4035, steel 4, zinc-plated, blue passivated (A2K)
Hexagon nut, low profile, left-hand thread ISO 4035, steel 4, zinc-plated, blue passivated (A2K) - 1
Hexagon nut, low profile, left-hand thread ISO 4035, steel 4, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, left-hand thread ISO 4035, steel 4, zinc-plated, blue passivated (A2K)
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
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.