Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cheese head screw With hexagon socket
Cheese head screw  With hexagon socket - 1
Cheese head screw  With hexagon socket - 2
Cheese head screw  With hexagon socket - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cheese head screw With hexagon socket

ISO 4762/DIN 912, ≤ M24 A4-70 stainless steel, ≥ M24 A4-70 stainless steel

See product details

Available in 205 versions
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
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.