Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon nut with clamping piece (non-metal insert) ISO 7040, zinc plated 8 steel with thick-layer passivation (ZSML)
Hexagon nut with clamping piece (non-metal insert) ISO 7040, zinc plated 8 steel with thick-layer passivation (ZSML) - 1
Hexagon nut with clamping piece (non-metal insert) ISO 7040, zinc plated 8 steel with thick-layer passivation (ZSML) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (non-metal insert) ISO 7040, zinc plated 8 steel with thick-layer passivation (ZSML)

See product details

Available in 2 versions
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
Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement for common zinc-plated coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative

Notice

ISO 7040 replaces DIN 982 | There is some limited similarity | Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 added | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10.