Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screw with flattened half round head and hexagon socket ISO 7380-1 A4-070 stainless steel, plain
Screw with flattened half round head and hexagon socket ISO 7380-1 A4-070 stainless steel, plain - 1
Screw with flattened half round head and hexagon socket ISO 7380-1 A4-070 stainless steel, plain - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screw with flattened half round head and hexagon socket ISO 7380-1 A4-070 stainless steel, plain

See product details

Available in 65 versions
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
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1