Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagonal bolt with thread up to the head ISO 4017, plain A4-80 stainless steel
Hexagonal bolt with thread up to the head ISO 4017, plain A4-80 stainless steel - 1
Hexagonal bolt with thread up to the head ISO 4017, plain A4-80 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, plain A4-80 stainless steel

See product details

Available in 13 versions
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
With 3.1 certificate
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed.