Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Intumescent strip IW-F

For detailed information, other images and documents, please select individual articles from the following table.

Intumescent strip IW-F

For fire rated pipe penetration seals in flexible partition walls, massive walls and massive floors.

See product details

Available in 1 version
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
The strip is intended for wall and floor penetrations of non-flammable pipes that have flammable insulation; e.g. for refrigerant services insulated with synthetic rubber.


  • Fire resistance class up to EI 120 U/U

  • Expands in the event of fire

  • Easy to install

  • Does not drip in the event of fire

  • Very little space requirement

  • Easy to secure
Notice

Must not be additionally painted!