Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Industrial wet and dry vacuum cleaner ISS 45-M automatic
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 1
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 2
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 3
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 4
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 5
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 6
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 7
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 8
Industrial wet and dry vacuum cleaner ISS 45-M automatic - 9

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 45-M automatic

Special vacuum cleaner for dry, non-combustible materials that are hazardous to health with TLV greater than 0.1 mg/m3. Carcinogenic substances may not be vacuumed, except for saw dust.
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
Infinitely variable speed regulation


Individual adaptation of the vacuum power to the respective application.



Flat folding filter does not protrude into the container


Optimal utilisation of the container.



Accessories with practical clip


Quick and secure connection without tiresome screwing work.



Automatic filter cleaning system


The flat folding filter is cleaned automatically by an air blast approx. every 15 sec. (pulsing noise).



This guarantees:


  • Effective filter cleaning for constant high vacuum power

  • Long usage periods without changing the filter

  • Low maintenance costs
Notice

During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, or else the vacuum motor may be damaged and there could be a health risk due to increased fine dust emissions.