Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rubber wheel with rotating holder
Rubber wheel with rotating holder - 1
Rubber wheel with rotating holder - 2
Rubber wheel with rotating holder - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rubber wheel with rotating holder

Polyamide 6 core (nylon)

See product details

Available in 3 versions
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
  • Hub with ball bearing

  • Outer casing made of vulcanised rubber with increased resistance to cracks and wear. Hardness 73 Shore A (±3)

  • Working temperature: from -20°C to +70°C

  • Rotating holder on balls
Notice

Not suitable for use in the presence of solvents, hydrocarbons and mineral oils.

Specified dimensions not binding. Subject to technical changes!