Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

CLEAN industry cleaner
CLEAN industry cleaner - 1
CLEAN industry cleaner - 2
CLEAN industry cleaner - 3
CLEAN industry cleaner - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

CLEAN industry cleaner

NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt

See product details

Available in 2 versions
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
Powerful cleaning formula


  • Easy and effective removal of labels, adhesive residue and adhesive tapes

  • Dissolves stubborn dirt such as wax, rubber marks, silicone residues, permanent markers, oil and grease within a very short time


Gentle cleaning


  • Can also be used for sensitive surfaces such as aluminium, brass or stainless steel

  • Pleasant, fresh citrus fragrance

  • NSF-registered for use in the food industry
Proof of Performance

NSF registered, class K3, reg. no. 149620, 149621

Notice

Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.

Application area

NSF registered, class K3, reg. no. 149620, 149621

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.