Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC
Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC - 1
Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC - 2
Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC - 3
Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC - 4
Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC - 5
Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC - 6
Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC - 7

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 45-M AUTOMATIC

Specially certified safety vacuum cleaner of dust class M for dry, non-flammable substances that pose a risk to health with MAK values greater than 0.1 mg/m3. Carcinogenic substances must not be vacuumed, except for sawdust.
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
Individual adjustment of the suction power for the respective application


Variable speed control



Optimum use of container size


Flat pleated filter does not protrude into the container



Anti-static preparation


Separate anti-static accessories (suction hose, electrically conductive connecting sleeve) allow electrostatic charges, e.g., when grinding plastics, to be routed away from the user.



Automatic filter cleaning system


  • Consistently high suction power, no manual activation via a button required

  • The flat pleated filter is cleaned automatically by an air blast approx. every 15 seconds (pulsating noise).

  • Effective filter cleaning for consistently high suction power

  • Long operating time without filter change

  • Low maintenance costs
Notice
  • A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat pleated filter for wet vacuuming.