Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Basic injectable mortar WIT-VM 210

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Basic injectable mortar WIT-VM 210

Base mortar for concrete, masonry and post-installed rebar connection (REBAR)
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
  • Two-component resin mortar, styrene-free vinyl ester

  • Individual fixing point, cracked and uncracked concrete, seismic performance category C1 and C2: W-VI-A anchor rod, W-VD-A anchor rod, standard threaded rod with acceptance test certificate 3.1

  • Individual fixing point for masonry (system with SH perforated sleeve): SH perforated sleeve, W-VI-A anchor rod, standard threaded rod with acceptance test certificate 3.1

  • Post-installed rebar connection

  • 150 ml, 330 ml and 420 ml cartridges can continue to be used until the best before date by changing the mixing nozzle or resealing the cartridge with the sealing cap
  • European Technical Assessment ETA-20/0647: Individual fixing point + cracked and uncracked concrete (anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1 and C2

  • European Technical Assessment ETA-20/0645: Individual fixing point + masonry consisting of solid and perforated blocks, autoclaved aerated concrete (perforated sleeve SH, anchor rod W-VI-A, internally threaded sleeve, threaded rod with acceptance test certificate 3.1, autoclaved aerated concrete only without perforated sleeve)

  • European Technical Assessment ETA-20/0646: Post-installed rebar connection (REBAR) - 330 ml and 420 ml cartridges only