Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ink marker Retract
Ink marker Retract - 1
Ink marker Retract - 2
Ink marker Retract - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ink marker Retract

With click mechanism for one-handed operation
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
Click mechanism


  • One-handed operation: Simply click the top of the pen to extend and retract the tip

  • Immediately ready for use

  • No cap to lose

  • No stains on clothes or hands

  • A special seal prevents the marker from drying out when the tip is retracted


Ink


  • Fast-drying

  • Permanent and waterproof

  • No added toluene/xylene


Practical clip


  • The marker can be attached to clothing and objects

  • Prevents the marker from rolling away