Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Insulated ring connector, easy entry

For detailed information, other images and documents, please select individual articles from the following table.

Insulated ring connector, easy entry

See product details

Available in 4 versions
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
  • Material: copper

  • Galvanised layer

  • Rated voltage max. 600 V

  • "Easy Entry" insertion

  • Easy, fast and safe insertion of the conductor

  • RoHS compliant