For detailed information, other images and documents, please select individual articles from the following table.
Insulated tapping clips for measuring leads
Suitable for cable diameters up to 4 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
100% check of penetration depth with centrally-mounted control knob
- Minimum insulation damage
- One-handed operation with no rolling/twisting of the test leads
With 4 mm socket
Permits use of 4 mm test leads
Rated voltage <50 V
Test needle made from stainless steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!