Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PVC insulating tape

For detailed information, other images and documents, please select individual articles from the following table.

PVC insulating tape

Plasticised PVC insulating tape with rubber-based adhesive.
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
Features


  • Very flexible and easy to apply.

  • Highly elastic.

  • Excellent recovery capacity.

  • High adhesion due to the quality of the adhesive it incorporates.

  • Self-extinguishing.

  • General use in all types of electrical and industrial applications, insulation and fastening, marking of facilities etc.


Advantages


  • Compliant with directives 2000/53/EC and RoHS 2011/65/EU.

  • Environmentally friendly product. Contains no lead, cadmium, mercury, chromium (VI), polybrominated biphenyls (PBB) or polybrominated diphenyl ethers (PBDE).

  • Does not crack or peel off the ends.

  • Each roll contains individual packaging for longer storage.

  • Once the tape is removed from its backing, it leaves no residue.


Benefits


  • Can be torn with your fingers; no tools required.

  • The tape does not need to be replaced after time.

  • High performance.
Notice

Application surfaces must be clean, dry and degreased. Protect the tape from direct sunlight and moisture.