Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Insulation anchor SHARK® ISO set Zinc-plated steel
Insulation anchor SHARK<SUP>®</SUP> ISO set Zinc-plated steel - 1
Insulation anchor SHARK<SUP>®</SUP> ISO set Zinc-plated steel - 2
Insulation anchor SHARK<SUP>®</SUP> ISO set Zinc-plated steel - 3
Insulation anchor SHARK<SUP>®</SUP> ISO set Zinc-plated steel - 4
Insulation anchor SHARK<SUP>®</SUP> ISO set Zinc-plated steel - 5

For detailed information, other images and documents, please select individual articles from the following table.

Insulation anchor SHARK® ISO set Zinc-plated steel

For fastening drain pipes in pressure-resistant insulation materials and sustainable wood fibre insulation materials
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
  • Pre-assembled with a M10x120 zinc-plated steel stud screw

  • Works in all common compression-resistant insulating materials

  • Screws in perfectly without pre-drilling the insulation material

  • For thin plaster layers < 4 mm, no pre-drilling is required

  • Quick and inexpensive mounting without the formation of thermal bridges

  • Resistant to rotting, weathering and ageing (high quality PP)

  • For processing with cordless screwdriver

  • Attachment via positive locking

  • Applicable temperature range: -20°C to +100°C
Notice
  • Application in compression-resistant insulating materials with or without plaster

  • SHARK® ISO set zinc-plated steel must not be used outdoors or in wet rooms
Application area

Rain pipe mounting with insulation anchor SHARK® ISO 95

Screw in anchor without pre-drilling

Apply the plaster layer and remove the protective cap after drying

Fill the cavities between the plaster and stud screw with silicone

Screw on the cover rosette

Secure component

Pre-drill the plaster until the insulation layer

Screw the dowels into the pre-drilled hole and remove the protective cap

Fill the cavities between the plaster and stud screw with silicone

Screw on the cover rosette

Secure component