Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Insulation saw

For detailed information, other images and documents, please select individual articles from the following table.

Insulation saw

High-quality insulation saw with 2-component cork handle and special teeth for the precise sawing of insulation materials.
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
Easy to use


Two-component cork handle



45° and 90° marking angles integrated in handle


Fast and easy line and angle marking



Delivery incl. tooth protection