Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Vionaro Crystal inner panel
Vionaro Crystal inner panel - 1
Vionaro Crystal inner panel - 2
Vionaro Crystal inner panel - 3
Vionaro Crystal inner panel - 4
Vionaro Crystal inner panel - 5
Vionaro Crystal inner panel - 6
Vionaro Crystal inner panel - 7
Vionaro Crystal inner panel - 8
Vionaro Crystal inner panel - 9
Vionaro Crystal inner panel - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vionaro Crystal inner panel

Narrow frame for large push-in components

See product details

Available in 6 versions
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
  • Can be used with H185 frame

  • Low part complexity

  • Simple installation

  • No need to drill the push-in components

  • Colour-matched to Vionaro

  • Same dimensions as standard drawers (internal depth)

  • For cutting to length
Application area
Instructions
  • 1.: Upright (front holder) for Crystal concealed drawer front. Set: with pre-assembled cover cap, front mount and front stabiliser, one each on left/right

  • 2.: Cross profile for Crystal concealed drawer front

  • 3.: Accessories Crystal concealed drawer front for inner extension H185. Set: 2 x profile adapters, 4 x profile screws, 2 x special screws, 2 x stabilisers, 2 x front floor connectors and 2 x spacers (used for push-in element height 121 mm)