Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Interior window sealing tape Euraseal I-700

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Interior window sealing tape Euraseal I-700

For seals, window connection joints and sealing of perimeters in indoor use.

See product details

Available in 2 versions
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
Not visible once installed


Can be plastered over quickly and cleanly.



Air and water-vapour-tight


The specifications of the applicable heat protection ordinance and DIN 4108 Part 7 are fulfilled when the product is used correctly and professionally.



Excellent adhesive strength


  • Provided by butyl compound

  • Covered on one side with plastic fleece

  • Also features self-adhesive mounting strip

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.