Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Inner drawer slide For Nova Pro Scala and Vionaro

For detailed information, other images and documents, please select individual articles from the following table.

Inner drawer slide For Nova Pro Scala and Vionaro

Open the upper inner tray at the same time using the full extension.

See product details

Available in 3 versions
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
  • Allows direct access to the internal drawer.

  • For sheet thicknesses of max. 8 mm

  • Easy release of the closure using a push button.

  • Ideal for furniture construction using high or raised fronts with one or more internal drawers behind.