Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Internal puller
Internal puller - 1
Internal puller - 2

For detailed information, other images and documents, please select individual articles from the following table.

Internal puller

For extracting tightly fitting ball bearings, rings and bushes from holes

See product details

Available in 10 versions
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
  • Specially shaped extraction hooks grip the internal ring edge of the ball bearing precisely

  • Extraction jaws are twisted and hardened
Notice

Spindle thread diameter for 0714525058, 0714525059 and 0714525060 is M14 x 1.5 mm