Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FP wrap

For detailed information, other images and documents, please select individual articles from the following table.

FP wrap

A graphite-based, intumescent wrap for fire rated sealing of metal and plastic pipes.

See product details

Available in 6 versions
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
The FP wrap is a system component for mortar and mineral board fire protection systems:


  • Fire resistance classes up to EI 240 U/U

  • Quick and easy installation

  • No tools required
Notice

Only use in combination with FP mortar or FPMF board systems!

ETA 21/00079 FP Pipe Wrap, 21/0078 FPMF Board and ETA 21/0081 FP Mortar