Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Intumescent strip IS-R-Plus

For detailed information, other images and documents, please select individual articles from the following table.

Intumescent strip IS-R-Plus

For fire rated sealing of single pipe penetrations.
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
An intumescent strip for fire rated pipe penetrations.


  • Fire resistance classification up to EI 240 U/C or EI 90 U/U

  • Simple installation

  • Can be installed in tight fitting spaces

  • High flexibility for various pipe diameters

  • 0 mm spacing allowed for adjacent seals
Notice

See Würth ETA 16/0469 and installation instruction when sealing fire rated service penetrations.

European Technical Assessment ETA 16/0469