Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Intumescent strip 7 KS

For detailed information, other images and documents, please select individual articles from the following table.

Intumescent strip 7 KS

For fire rated pipe penetration seals in flexible partition walls, massive walls and massive floors.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

The strip is intended for wall and ceiling ducts of flammable and non-flammable pipes with insulation made of synthetic rubber and aluminium composite piping.


  • Fire resistance class up to EI 120 U/U combination partition

  • Fire resistance class up to EI 240 U/U single pipe duct

  • Foams in the event of fire

  • Easy to install

  • Does not drip in the event of fire

  • Very little space requirement

  • Easy to secure
Notice

Must not be additionally painted!