Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Jigsaw blade metal two stars For non-ferrous metals

For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade metal two stars For non-ferrous metals

Clean cuts in e.g. non-ferrous base metals due to sharpened teeth
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
  • Medium tooth pitch of 2.5 mm for straight cuts in material thicknesses of 3 to 10 mm

  • For use with jigsaws compatible with T shank blades
Notice
  • Further technical information can be found on the product packaging.

  • For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your jigsaw blades.