Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Jigsaw blade, construction, three stars For mineral materials and sandwich material

For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade, construction, three stars For mineral materials and sandwich material

High-performance saw blade for high cutting performance and long service life. For cutting e.g. mineral materials and sandwich material
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
  • Ideal for straight, fine and fast cuts

  • Tooth pitch of 3.3 mm for materials up to 70 mm thick

  • For use with jigsaws with T shank holder
Notice

Further technical information can be found on the product packaging.