Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Breaker bar ½”
Breaker bar ½” - 1
Breaker bar ½” - 2

For detailed information, other images and documents, please select individual articles from the following table.

Breaker bar ½”

Joint can be rotated through 180° and fixed in desired position, is therefore very well-suited to tightening powerfully in different positions.

See product details

Available in 3 versions
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
  • Standard: DIN 3122, ISO 3315

  • Design: Chromium-plated