Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Window frame cutting tool EFF 180-68

For detailed information, other images and documents, please select individual articles from the following table.

Window frame cutting tool EFF 180-68

Powerful and handy window joint cutter with exceptional immersion depth
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
  • Ergonomic bow handle ensures optimum power transmission

  • The immersion depth of up to 68 mm enables deepest immersion

  • Tool-free removable protective cover enables quick and easy tool change

  • Two-stage display warns the user against overloading; in the event of an overload, the overload protection takes effect

  • Adjustable depth stop enables precise adjustment of the work to be carried out

  • Lockable on/off switch allows working in continuous operation