Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flexband Easy interior

For detailed information, other images and documents, please select individual articles from the following table.

Flexband Easy interior

Self-adhesive fleece tape, for quick airtight sealing of internal connections in frames.

See product details

Available in 3 versions
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
Quick and simple airtight sealing


  • The position of the band can be adjusted for a brief time after adhesion, as the maximum adhesive strength develops over time

  • Suitable for a large number of applications through slots in the separation film


Very high adhesive strength



Plasterable


Notice

Use primer spray or butyl/bitumen primer from a surface temperature below +5 °C and/or on mineral and highly absorbent substrates.

The usage instructions are recommendations based on the tests we have conducted and our experience. Test the product before each application. Because of the large number of applications as well as storage and processing conditions, we accept no liability for results arising from specific applications. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop products further.