Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Joist hanger 2.0 mm one piece
Joist hanger 2.0 mm one piece - 1
Joist hanger 2.0 mm one piece - 2

For detailed information, other images and documents, please select individual articles from the following table.

Joist hanger 2.0 mm one piece

Internal wings enable visually appealing and stable connection of beams to posts in visible areas - ideal for wood-to-wood connections

See product details

Available in 4 versions
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
  • Beams under uniaxial load can be connected to posts of the same width

  • Wings angled inwards

  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm of thickness 2.0 mm in accordance with EN 10367:2004

  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA–09/0021

Notice

Nail edge distances in the post must be observed in accordance with EC5 when designing connections with biaxial loads!


The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.


The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA–09/0021

Subject to technical changes!