Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Booster 12 V Li-Ion jump starter LB 600
Booster 12 V Li-Ion jump starter LB 600 - 1
Booster 12 V Li-Ion jump starter LB 600 - 2
Booster 12 V Li-Ion jump starter LB 600 - 3
Booster 12 V Li-Ion jump starter LB 600 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Booster 12 V Li-Ion jump starter LB 600

Professional, powerful jump starter. Under normal external conditions, starts all vehicles with an on-board voltage of 12 V
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
Quality, performance and design


  • Built-in powerful battery with a starting power of up to 600 A

  • Features the safest and most durable Li-ion battery technology

  • Override mode provides an extra power boost for deeply discharged batteries

  • Robust plastic/rubber housing in an elegant matt black design


Intuitive and easy to operate


  • The integrated carry handle and clamp holder on both sides ensure maximum portability

  • Simple to connect thanks to ergonomic clamps and a cable length (including clamps) of 43 cm

  • Internal battery charge status indicated via LED display

  • Minimalist control panel with a simple design

  • Integrated LED lamp


Safety without compromise


  • No risk of fire thanks to the Li-ion battery, the non-flammable housing material and the internal fuse

  • The internal design of the electronics with multiple protection ensures completely safe operation