Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Multiple cable holder W-KSH 935 plus
Multiple cable holder W-KSH 935 plus - 1
Multiple cable holder W-KSH 935 plus - 2
Multiple cable holder W-KSH 935 plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

Multiple cable holder W-KSH 935 plus

In single- or double-sided design. Suitable for all Würth DIGA® CS tools.

See product details

Available in 2 versions
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
  • Quick, economical and visually appealing fastening

  • Straightforward laying of cables on walls, floors and intermediate floors

  • Automatic locking mechanism for quick and simple relaying

  • Low space requirements thanks to flat design

  • Temperature resistance: –30° to +80°C

  • Halogen and silicone-free
Notice

For processing with DIGA nails:


  • NG CS-2/3-HFB, art. no. 0864 950 227 - 0864 950 238

  • NG CSM-1 HFB, art. no. 0864 940 227 - 0864 940 238

  • NG CS-2/3 HFBX, art. no. 0864 953 327 - 0864 953 338

  • Length of the nail to be used is dependent on the firmness of the surface

With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703