Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Toothed ring drill chuck

For detailed information, other images and documents, please select individual articles from the following table.

Toothed ring drill chuck

Suitable for universal use

See product details

Available in 2 versions
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
The mount is not endorsed for all drill chucks.



In the interests of safety, therefore, you should measure the drill chuck spindle:


  • 1/2" = 12.7 mm

  • 3/8" = 9.5 mm

  • 5/8" - 16 = 15.9 mm

  • B 16 = 15.7 mm