Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Kinvaro T 65 flap fitting with integrated adjustable damping
Kinvaro T 65 flap fitting with integrated adjustable damping - 1
Kinvaro T 65 flap fitting with integrated adjustable damping - 2
Kinvaro T 65 flap fitting with integrated adjustable damping - 3
Kinvaro T 65 flap fitting with integrated adjustable damping - 4
Kinvaro T 65 flap fitting with integrated adjustable damping - 5
Kinvaro T 65 flap fitting with integrated adjustable damping - 6
Kinvaro T 65 flap fitting with integrated adjustable damping - 7
Kinvaro T 65 flap fitting with integrated adjustable damping - 8
Kinvaro T 65 flap fitting with integrated adjustable damping - 9
Kinvaro T 65 flap fitting with integrated adjustable damping - 10
Kinvaro T 65 flap fitting with integrated adjustable damping - 11

For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro T 65 flap fitting with integrated adjustable damping
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
  • No need for furniture hinges in upper base

  • Safely holds flap open in any position from 45°

  • Further units can be installed above

  • Maintenance-free


Front


  • Simple installation

  • Height adjustment: +/- 3 mm


Spring-force-supported opening mechanism


  • Particularly convenient and easy opening and closing of flap

  • Little effort required
Notice

Flap weights always including Handle

Application area

Dimensions subject to change. Subject to technical changes.