Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

UNI knee pads for working on very hard and rough surfaces
UNI knee pads for working on very hard and rough surfaces - 1
UNI knee pads for working on very hard and rough surfaces - 2
UNI knee pads for working on very hard and rough surfaces - 3
UNI knee pads for working on very hard and rough surfaces - 4

For detailed information, other images and documents, please select individual articles from the following table.

UNI knee pads for working on very hard and rough surfaces
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
Certified in accordance with DIN EN 14404



Highly abrasion-resistant surface with 600 g/m2 Kevlar®, can slip in some conditions



Very comfortable


  • The pad adapts to the shape of the knee within a short period of time

  • Low weight (approx. 250 g/pair), lightweight and safe


No one-sided strain or cutting into the back of the knee


thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners



Maximum damping despite low material thickness thanks to a 12 mm thick sandwich design



High-quality material


  • 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold

  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly against the skin

  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible

DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries. LYCRA® is a registered trademark of Invista, Wilmington.