Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

LED Euro warning lamp with automatic twilight function
LED Euro warning lamp with automatic twilight function - 1
LED Euro warning lamp with automatic twilight function - 2
LED Euro warning lamp with automatic twilight function - 3
LED Euro warning lamp with automatic twilight function - 4

For detailed information, other images and documents, please select individual articles from the following table.

LED Euro warning lamp with automatic twilight function

Yellow on both sides
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
  • Long application periods

  • Switch between flashing or continuous light

  • Diameter of lamp head: 190 mm

  • With hanging eye and integral holder (also for barriers)

  • The lamp must not be removed from the tube or holder when changing the battery
Proof of Performance

RSA-tested (TL)

Notice

For two block batteries (not included). One lamp key included per packing unit

Application area

RSA-tested (TL)