Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

RTR LED Strip, 4,8W/m SMD 12 V
RTR LED Strip, 4,8W/m SMD 12 V - 1
RTR LED Strip, 4,8W/m SMD 12 V - 2

For detailed information, other images and documents, please select individual articles from the following table.

RTR LED Strip, 4,8W/m SMD 12 V

12 V LED Strip, SMD

See product details

Available in 2 versions
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
  • High-quality LEDs for bright, energy-saving lighting

  • Power supply 12 V

  • Easy installation thanks to the self-adhesive strip, allowing for quick and hassle-free attachment to various surfaces

  • Nominal power 4.8 W per meter, 300 LEDs on a 5000 mm roll

  • The LED A plug system for easy connection and installation

  • IP 20 Degree of protection, suitable for indoor use

  • 3rd degree of protection provides safe extra low voltage, increasing the use safety

  • 1800 mm connection cable included